- Wall Mountable Type
- Steel Material
- Gray Color
features
- Tray shelves can be purchased as an accessory
- 1/4” holes for wall mounting - hardware not included
- (4) Drawers load capacity 100 lbs.
- Ships fully assembled
| Weight | 0.0 LB |
| EAN or UPC | 714334032261 |
| Weight | 0.0 LB |
| EAN or UPC | 714334032261 |