Skip to content Skip to navigation menu
DurhamLPW-46X20-95

LPW-46X20-95

Steel Textured Powder Paint Louvered Panel
Item #114526120
  • Wall Mountable Type
  • Steel Material
  • Gray Color
DurhamLPW-46X20-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wall Mountable Type
  • Steel Material
  • Gray Color

features

  • Tray shelves can be purchased as an accessory
  • 1/4” holes for wall mounting - hardware not included
  • (4) Drawers load capacity 100 lbs.
  • Ships fully assembled
Weight 0.0 LB
EAN or UPC 714334032285
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison