- 12" LEG SET, #95 GRAY
features
- Mounting hardware included
- leveling feet included
- Ships assembled and ready for use
| Finish | Gloss |
| Gauge | 18 ga |
| Color | Gray |
| Material | Steel |
| Weight | 888.1 LB |
| Finish | Gloss |
| Gauge | 18 ga |
| Color | Gray |
| Material | Steel |
| Weight | 888.1 LB |