- Gray Color
- 2 Shelves
features
- Ships fully assembled
| Caster Size | 5 in x 1 1/4 in |
| No. of Casters | 4 |
| Color | Gray |
| No. of Shelves | 2 |
| Gauge | 12 ga |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Caster Material | Polyolefin |
| Finish | Textured Powder Paint |
| Weight | 0.0 LB |

