- 2 Shelves
- 36 in Shelf Length
- 24 in Shelf Width
- Gray Color
- Steel Material
features
- Ships fully assembled
| Shelf Capacity | 3 lbs |
| No. of Shelves | 2 |
| Application | Work On It |
| Material | Steel |
| Shelf Length | 36 in |
| Finish | Textured Powder Paint |
| Distance Between Shelves | 17.625 in |
| Gauge | 12 ga |
| Color | Gray |
| Duty | Heavy |
| Shelf Depth | 36 in |
| Capacity | 3000 lbs |
| Shelf Width | 24 in |
| Depth | 26.375 in |
| Height | 30 in |
| Overall Capacity | 3.000 lb |
| Weight | 0.0 LB |
-
Prop 65


