- 2 Shelves
- 60 in Shelf Length
- 24 in Shelf Width
- Gray Color
- Steel Material
features
- Foot pad is pre-punched with 5/16” and 3/8” hole for lagging to the floor
- Ships fully assembled
| Weight | 157.0 LB |
| EAN or UPC | 714334004107 |
| Weight | 157.0 LB |
| EAN or UPC | 714334004107 |