- 2 Shelves
- 36 in Shelf Length
- 24 in Shelf Width
- Gray Color
- Steel Material
features
- Easy to assemble with the hardware provided
- Assembles easily using hardware provided
| Weight | 0.0 LB |
| EAN or UPC | 714334054720 |
| Weight | 0.0 LB |
| EAN or UPC | 714334054720 |