- Gray Color
- Steel Material
features
- Provisions for optional drawer Model # 177-DRAWER-95
- Ships fully assembled
| Height | 30 1/4 in |
| Caster Type | (4) Swivel w/Side Brakes |
| Capacity | 2000 lbs |
| No. of Shelves | 1 |
| Overall Capacity | 2,000 lb |
| Duty | Heavy |
| Material | Steel |
| Finish | Textured Powder Paint |
| Caster Material | Phenolic |
| Caster Size | 3 x 1 13/16 in |
| Depth | 20.75 in |
| Shelf Width | 18 in |
| Gauge | 14 ga |
| Shelf Depth | 24 in |
| Application | Work On It |
| Color | Gray |
| Weight | 83.0 LB |
| EAN or UPC | 714334004831 |
-
Prop 65


