- 2 Shelves
- 36 in Shelf Length
- 24 in Shelf Width
- Gray Color
- Steel Material
features
- Provisions for optional drawer Model # 177-DRAWER-95
- Ships fully assembled
| Weight | 114.0 LB |
| EAN or UPC | 714334004947 |
| Weight | 114.0 LB |
| EAN or UPC | 714334004947 |