- 2 Shelves
- 48 in Shelf Length
- 36 in Shelf Width
- Gray Color
- Steel Material
features
- Provisions for optional drawer Model # 177-DRAWER-95
- Ships fully assembled
| Application | Work On It |
| No. of Shelves | 2 |
| Duty | Heavy |
| Shelf Length | 48 in |
| Caster Size | 3 x 1 13/16 in |
| Capacity | 3000 lbs |
| Distance Between Shelves | 24.125 in |
| Shelf Width | 36 in |
| Height | 36 1/4 in |
| Finish | Textured Powder Paint |
| Caster Material | Phenolic |
| Material | Steel |
| Shelf Capacity | 3 lbs |
| Color | Gray |
| Shelf Depth | 48 in |
| Overall Capacity | 3.000 lb |
| Gauge | 12 ga |
| Depth | 39.25 in |
| Caster Type | (4) Swivel w/Side Brakes |
| Weight | 184.0 LB |
| EAN or UPC | 714334005104 |
-
Prop 65


