- 2 Shelves
- 30 in Shelf Length
- 24 in Shelf Width
- Gray Color
- Steel Material
features
- Shelves adjust on 3” centers
- Assembles easily using hardware provided
| Weight | 0.0 LB |
| EAN or UPC | 714334054775 |
| Weight | 0.0 LB |
| EAN or UPC | 714334054775 |