- 14.75 in Width
- Gray
- Steel Material
- 32.188 in Height
applications
- Manufacturing
- Government
- Automotive
- Education
- Contractor
- Aerospace
- Health Care
- Residential
- Warehousing
- Retail
- Military
- Industrial
- Medical
- Restaurant
features
- Constructed from all-welded 14-gauge steel for superior strength
- Ideal for organizing mops, brooms, and other maintenance or cleaning tools
- Foot pads with pre-drilled holes allow secure floor mounting
- Arrives fully assembled for immediate use
- Finished in a durable, gray, textured powder coat for long-lasting protection
| Length | 39.25 in |
| Assembled | Yes |
| Width | 14.75 in |
| Material | Steel |
| Height | 32.188 in |
| Color | Gray |
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Weight | 62.321 LB |
| EAN or UPC | 714334085717 |

