Skip to content Skip to navigation menu
Heavy Duty Steel Wire Cart

MWSR5-95

Heavy Duty Steel Wire Cart
Item #114525598
  • Wire Cart
Heavy Duty Steel Wire Cart
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wire Cart

features

  • (5) 16-1/2” removable rods accommodate wire spools
  • Back low profile hanger holds one 6’ ladder in an upright position
  • Has provision to handle boxes of light bulbs, conduit or plc.
  • Locking cabinet to secure contents: 16-3/8 x 23-7/8 x 22-5/8
  • Ships fully assembled
Weight 0.0 LB
EAN or UPC 714334050425
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison