- Wire Cart
features
- (8) 23” removable rods accommodate wire spools
- 7-1/2” between rods, larger spools can be accommodated if some rods are removed
- Recessed rods allow protection of spools during transport
- 4 wire guides hang below the work surface for ease in cutting wire
- Ships fully assembled
| Finish | Textured Powder Paint |
| Height | 46 in |
| Caster Type | 2 Locking, 2 Non-Locking |
| Material | Steel |
| Depth | 18 in |
| Gauge | 14 ga |
| Wheel Diameter | 5 in |
| Length | 26 in |
| Capacity | 1,200 lb |
| Color | Gray |
| Duty | Heavy |
| Application | Move It |
| Weight | 122.0 LB |
| EAN or UPC | 714334051828 |
-
Prop 65


