- 18 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Sturdy tubular push handle adds 15” to length
- Writing surface with 1-1/2” lip up to retain paper and pens
- Shelf clearance 26-1/2"
- Ships fully assembled
| Caster Material | Polyurethane |
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| No. of Casters | 4 |
| Caster Size | 5 in x 1 1/4 in |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Width | 36 in |
| Length | 18 in |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Shelves | 2 |
| Weight | 78.0 LB |
| EAN or UPC | 714334057226 |

