- 18 in Length
- 32 in Width
- Gray Color
- 3 Shelves
features
- Sturdy tubular push handle adds 15” to length
- Flat writing surface
- shelf clearance 12-19/32"
- Ships fully assembled
| Length | 18 in |
| Caster Size | 5 in x 1 1/4 in |
| Finish | Textured Powder Paint |
| No. of Casters | 4 |
| Color | Gray |
| No. of Shelves | 3 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Width | 32 in |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Gauge | 14 ga |
| Caster Material | Polyurethane |
| Weight | 0.0 LB |

