- 24 in Length
- 48 in Width
- Gray Color
- 2 Shelves
features
- Sturdy tubular push handle adds 15” to length
- 24 x 36 Flat writing surface with storage pocket
- Shelf clearance 26-1/2"
- Non-slip Vinyl surface
- Ships fully assembled
| Finish | Textured Powder Paint |
| Color | Gray |
| Caster Size | 8 in x 3 in |
| Width | 48 in |
| Gauge | 14 ga |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Caster Type | Pneumatic, 2 Rigid, 2 Swivel |
| No. of Shelves | 2 |
| No. of Casters | 4 |
| Length | 24 in |
| Weight | 0.0 LB |
| EAN or UPC | 714334048446 |

