- 30 in Length
- 60 in Width
- Gray Color
- 3 Shelves
features
- Sturdy tubular push handle adds 15” to length
- 3 x 6, Writing Shelf With Storage Pocket
- shelf clearance 17–1/16
- Ships fully assembled
| Finish | Textured Powder Paint |
| Length | 30 in |
| Width | 60 in |
| Caster Size | 6 in x 2 in |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| No. of Shelves | 3 |
| Color | Gray |
| Gauge | 14 ga |
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Material | Phenolic |
| No. of Casters | 4 |
| Weight | 0.0 LB |

