- 72 in Length
- 36 in Width
- Gray Color
- 4 Shelves
features
- Low deck is 9-1/16” above the floor
- Ships fully assembled
| Color | Gray |
| Caster Size | 6 in x 2 in |
| Finish | Textured Powder Paint |
| Caster Material | Phenolic |
| Shelf Capacity | 3600 lbs |
| Gauge | 14 ga |
| Width | 36 in |
| No. of Shelves | 4 |
| No. of Casters | 4 |
| Length | 72 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Construction | Frame Made Of 1 in Diameter Tubing With, 14 Gauge Shelves |
| Weight | 410.0 LB |
| EAN or UPC | 714334064248 |

