- Pan and Tray Type
- 36 in Length
- 36 in Width
- Gray Color
- 14 Shelves
features
- Choose perforated or solid trays
- 4” spacing between shelves
- Trays slide easily into place
- Ships fully assembled
| Finish | Textured Powder Paint |
| No. of Shelves | 14 |
| Caster Material | Polyurethane |
| Color | Gray |
| Caster Type | 4 Swivel, W/Side Brake |
| Length | 36 in |
| No. of Casters | 4 |
| Gauge | 10 ga |
| Type | Pan and Tray |
| Construction | 1 1/2 in X 1/8 in Angle Iron |
| Width | 36 in |
| Caster Size | 5 in x 1 1/4 in |
| Weight | 186.0 LB |
| EAN or UPC | 714334020831 |

