- MSWS, 24X48X36, SH, 2DD, 2LP, 6PH, #95 GRAY
| Finish | Textured Powder Paint |
| Material | Steel |
| Gauge | 14 ga |
| Load Capacity | 2000 lb |
| Color | Gray |
| Weight | 272.987 LB |
| Finish | Textured Powder Paint |
| Material | Steel |
| Gauge | 14 ga |
| Load Capacity | 2000 lb |
| Color | Gray |
| Weight | 272.987 LB |