- Gray Color
features
- Removable dividers
- Super Strong, solid and will not loosen at key stress points
- Ergonomic, easy to access and pick up on-board product
- Allows for the storage and transportation of various sizes of panel and products
- Open Deck, carpeted rails
- Ships fully assembled
| Color | Gray |
| Construction | All Mig Welded, Heavy Duty 14 Gauge Steel |
| Caster Size | 5 in x 1 1/4 in |
| Gauge | 14 ga |
| Caster Material | Phenolic |
| Finish | Textured Powder Paint |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Casters | 4 |
| Weight | 92.0 LB |
| EAN or UPC | 714334057905 |

