- Portable Type
- 30 in Length
- 24 in Width
- Gray Color
- 3 Shelves
features
- Ships fully assembled
| Color | Gray |
| No. of Casters | 4 |
| Caster Material | Polyurethane |
| Finish | Textured Powder Paint |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Width | 24 in |
| Type | Portable |
| No. of Shelves | 3 |
| Length | 30 in |
| Gauge | 14 ga |
| Caster Size | 5 in x 1 1/4 in |
| Weight | 110.0 LB |
| EAN or UPC | 714334051866 |

