- Portable Type
- (3) 30 x 24 in Length
- (1) 30 x 12 in Width
- Gray Color
- 4 Shelves
features
- Top riser with shelf
- (1) Drawer
- 13-5/16 x 19-7/16 x 4-15/16
- Ships fully assembled
| Caster Material | Polyurethane |
| Finish | Textured Powder Paint |
| Type | Portable |
| Gauge | 14 ga |
| No. of Casters | 4 |
| No. of Shelves | 4 |
| Caster Size | 5 in x 1 1/4 in |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Length | (3) 30 x 24 in |
| Color | Gray |
| Width | (1) 30 x 12 in |
| Weight | 150.0 LB |
| EAN or UPC | 714334051897 |

