- Pipe Stake Type
- Gray Color
features
- Ships fully assembled
| Shelf Capacity | 3600 lbs |
| Type | Pipe Stake |
| Caster Size | 8 in x 2 in |
| Gauge | 14 ga |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Caster Material | Polyurethane |
| No. of Casters | 4 |
| Color | Gray |
| Finish | Textured Powder Paint |
| Weight | 0.0 LB |

