- Gray Color
- Steel Material
- 3000 lbs Capacity
features
- All welded 12 gauge steel platform withreinforced steel channels
- Platform has lips down
- Tubular offset handle allows easy mobility
- Handle is removable
- Ships fully assembled
| Weight | 0.0 LB |
| Weight | 0.0 LB |