- RB28, #95 GRAY
| Finish | Gloss Powder Paint |
| Material | Steel |
| No. of Dividers | 6 |
| Color | Gray |
| Weight | 15.0 LB |
| EAN or UPC | 714334289504 |
| Finish | Gloss Powder Paint |
| Material | Steel |
| No. of Dividers | 6 |
| Color | Gray |
| Weight | 15.0 LB |
| EAN or UPC | 714334289504 |