- 3SC, 24X36X45, 1.2K, SH, LD, 8PN, RS, RM, 95
features
- 1,200 Lbs. capacity
- Top shelf has lips down and bottom shelf has lips up
- Rubber mat on top and bottom provides durable, non-skid surface
- Ships fully assembled and ready for use
- Durable, textured powder coat finish
| Finish | Textured Powder Paint |
| Load Capacity | 1200 lb |
| Color | Gray |
| Gauge | 14 ga |
| Material | Steel |
| Weight | 153.806 LB |

