- 24 in Length
- 48 in Width
- Gray Color
- 3 Shelves
features
- Tubular handle allows easy mobility
- Tubular handle allows easy mobility
- Distance between shelves (in.) 2-9/16
- Ships fully assembled
| No. of Shelves | 3 |
| Caster Type | Pneumatic, 2 Rigid, 2 Swivel |
| Shelf Capacity | 1200 lbs |
| Length | 24 in |
| Color | Gray |
| Gauge | 14 ga |
| Width | 48 in |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Shelf Type | Flush |
| Caster Size | 8 in x 2 3/4 in |
| Finish | Textured Powder Paint |
| No. of Casters | 4 |
| Weight | 154.0 LB |
| EAN or UPC | 714334014106 |

