- 3SC, 18X30X33, 1.2K, SH, LU, 4PU, RS, SB, 08T
features
- 1,200 Lbs. capacity
- Sturdy tubular push handle
- 1-1/2” x 1/8” angle iron uprights for added strength
- Ships fully assembled and ready for use
- Durable, textured powder coat finish
| Finish | Textured Powder Paint |
| Material | Steel |
| Load Capacity | 1200 lb |
| Color | Black |
| Gauge | 14 ga |
| Weight | 0.0 LB |

