- 18 in Length
- 36 in Width
- Black Color
- 2 Shelves
features
- Top surface has 1-1⁄2” lips up
- Sturdy tubular push handle
- Distance between shelves (in.) 23
- Ships fully assembled
| Caster Material | Polyurethane |
| Shelf Lip Style | Lipped |
| Width | 36 in |
| Finish | Textured Powder Paint |
| Material | Steel |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Gauge | 14 ga |
| Color | Black |
| Caster Size | 4 in x 1 1/4 in |
| Length | 18 in |
| Overall Capacity | 1200 lbs |
| Side Brake | Yes |
| Height | 18 1/4 in |
| Shelf Capacity | 1200 lbs |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| No. of Shelves | 2 |
| No. of Casters | 4 |
| Weight | 0.0 LB |

