- 2SC, 24X30, 3K, SH, TLD, 6PH, RS, 95
features
- 3,000 Lbs. capacity
- Sturdy tubular push handle
- 1-1/2” x 1/8” angle iron uprights for added strength
- Ships fully assembled and ready for use
- Durable, textured powder coat finish
| Finish | Textured Powder Paint |
| Color | Gray |
| Material | Steel |
| Load Capacity | 3000 lb |
| Gauge | 14 ga |
| Weight | 105.568 LB |

