- With Louvered Panel Type
- 2 Shelves
- Steel Material
- Gray Color
features
- Work surface has lips up on 3 sides, bottom shelf has lips up on all sides
- Sturdy tubular push handle
- Distance between shelves (in.) 18-3/4
- Ships fully assembled
| Overall Capacity | 1200 lbs |
| Shelf Height | 36 in |
| Material | Steel |
| Shelf Lip Style | Lipped |
| Caster Material | Polyurethane |
| Width | 65 5/8 in |
| Gauge | 14 |
| Caster Size | 5 x 1 1/4 in |
| Finish | Powder Coated, Textured |
| Shelf Lip Height | 1 1/2 in |
| Side Brake | Yes |
| Height | 24 1/4 in |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Length | 42 1/4 in |
| Weight | 174.0 LB |
| EAN or UPC | 714334056250 |

