- 24 in Length
- 36 in Width
- Gray Color
- 3 Shelves
features
- Top Lip down
- Sturdy tubular push handle
- Distance between shelves (in.) 11-1/4
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel |
| Shelf Lip Style | Lipped |
| Caster Material | Phenolic |
| Material | Steel |
| Height | 24 1/4 in |
| Gauge | 14 ga |
| Caster Size | 6 in x 2 in |
| Finish | Textured Powder Paint |
| Side Brake | No |
| Width | 36 in |
| Color | Gray |
| Length | 24 in |
| Overall Capacity | 3000 lbs |
| No. of Shelves | 3 |
| Shelf Capacity | 3000 lbs |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| No. of Casters | 4 |
| Weight | 0.0 LB |

