- 24 in Length
- 48 in Width
- Gray Color
- 3 Shelves
features
- Top Lip down
- Sturdy tubular push handle
- Distance between shelves (in.) 12-1/2
- Ships fully assembled
| Width | 48 in |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Caster Material | Phenolic |
| Length | 24 in |
| No. of Shelves | 3 |
| Color | Gray |
| Finish | Textured Powder Paint |
| Shelf Capacity | 3000 lbs |
| Caster Size | 6 in x 2 in |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Casters | 4 |
| Gauge | 14 ga |
| Weight | 164.0 LB |
| EAN or UPC | 714334013505 |

