- 30 in Length
- 48 in Width
- Gray Color
- 3 Shelves
features
- Top Lip down
- Sturdy tubular push handle
- Distance between shelves (in.) 12-1/2
- Ships fully assembled
| Color | Gray |
| Finish | Textured Powder Paint |
| Material | Steel |
| Caster Material | Phenolic |
| Shelf Lip Style | Combination |
| Length | 30 in |
| Gauge | 14 ga |
| Overall Capacity | 3000 lbs |
| Width | 48 in |
| Caster Size | 6 in x 2 in |
| Caster Type | 2 Rigid, 2 Swivel |
| Side Brake | No |
| Height | 30 1/4 in |
| No. of Shelves | 3 |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Shelf Capacity | 3000 lbs |
| No. of Casters | 4 |
| Weight | 170.0 LB |
| EAN or UPC | 714334013512 |

