- 30 in Length
- 60 in Width
- Gray Color
- 2 Shelves
features
- All lips up
- Sturdy tubular push handle
- Distance between shelves (in.) 26-3/4
- Ships fully assembled
| No. of Casters | 4 |
| Gauge | 14 ga |
| Caster Type | 2 Rigid, 2 Swivel |
| Width | 60 in |
| No. of Shelves | 2 |
| Caster Size | 6 in x 2 in |
| Finish | Textured Powder Paint |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Color | Gray |
| Caster Material | Phenolic |
| Shelf Capacity | 2400 lbs |
| Length | 30 in |
| Weight | 186.0 LB |
| EAN or UPC | 714334008051 |

