- 30 in Length
- 60 in Width
- Gray Color
- 5 Shelves
features
- All lips up
- Sturdy tubular push handle
- Distance between shelves (in.) 1-1/2
- Ships fully assembled
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Color | Gray |
| Caster Material | Polyurethane |
| Shelf Capacity | 1200 lbs |
| No. of Shelves | 5 |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Caster Size | 5 in x 1 1/4 in |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Width | 60 in |
| No. of Casters | 4 |
| Length | 30 in |
| Weight | 307.0 LB |
| EAN or UPC | 714334013567 |

