- 18 in Length
- 30 in Width
- Gray Color
- 2 Shelves
features
- 12" high, lips up, expanded metal
- Sturdy tubular push handle
- Distance between shelves (in.) 16-1/2
- Ships fully assembled
| Color | Gray |
| No. of Shelves | 2 |
| Caster Size | 5 in x 1 1/4 in |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Caster Material | Polyolefin |
| No. of Casters | 4 |
| Finish | Textured Powder Paint |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Gauge | 14 ga |
| Length | 18 in |
| Shelf Capacity | 1400 lbs |
| Width | 30 in |
| Weight | 0.0 LB |

