- 18 in Length
- 30 in Width
- Gray Color
- 2 Shelves
features
- 3" Lips, all lips up
- Sturdy tubular push handle
- Distance between shelves (in.) 24-1/4
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel |
| Finish | Textured Powder Paint |
| Color | Gray |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| No. of Shelves | 2 |
| Width | 30 in |
| Length | 18 in |
| Gauge | 14 ga |
| Caster Material | Phenolic |
| No. of Casters | 4 |
| Caster Size | 6 in x 2 in |
| Shelf Capacity | 3600 lbs |
| Weight | 104.0 LB |
| EAN or UPC | 714334013598 |

