- 2SC, 24X36X41 1/4, 1.2K, 3"LU, SH, 8PN, RS, 95
features
- 1,200 Lbs. capacity
- Higher lips up make unit perfect for transporting bulk items
- 1-1/2” x 1/8” angle iron uprights for added strength
- Ships fully assembled and ready for use
- Durable, textured powder coat finish
| Color | Gray |
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| Load Capacity | 1200 lb |
| Material | Steel |
| Weight | 124.868 LB |

