- 24 in Length
- 36 in Width
- Gray Color
- 2 Shelves
features
- Top Lip down
- Sturdy tubular handle, Ergonomic handle - has 3 positions ensuring maximum comfort
- Distance between shelves (in.) 26-3/4
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Casters | 4 |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Shelf Capacity | 1200 lbs |
| No. of Shelves | 2 |
| Caster Material | Polyurethane |
| Width | 36 in |
| Length | 24 in |
| Caster Size | 5 in x 1 1/4 in |
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| Color | Gray |
| Weight | 111.0 LB |
| EAN or UPC | 714334012836 |

