- 30 in Length
- 48 in Width
- Gray Color
- 3 Shelves
features
- All lips up
- Sturdy tubular handle, Ergonomic handle - has 3 positions ensuring maximum comfort
- Distance between shelves (in) 11/5/16
- Ships fully assembled
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| No. of Casters | 4 |
| Caster Size | 5 in x 1 1/4 in |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Length | 30 in |
| Width | 48 in |
| Gauge | 14 ga |
| Shelf Capacity | 1200 lbs |
| Caster Material | Polyurethane |
| No. of Shelves | 3 |
| Finish | Textured Powder Paint |
| Weight | 0.0 LB |

