- Gray Color
- Steel Material
features
- Drawers have riveted ball bearing slides, recessed handles, cylinder locks and 4 keys
- All drawers are keyed alike
- Smooth writing surface is 42” above the floor
- Horizontal literature rack is included and easily bolts to top of work surface
- An 18”D x 23”W shelf is located 7”above the floor
- Ships fully assembled
| No. of Drawers | 4 |
| Shelf Width | 18 in |
| Application | Work On It |
| Type | Stationary Desk |
| No. of Shelves | 1 |
| Finish | Textured Powder Paint |
| Duty | Heavy |
| Material | Steel |
| Color | Gray |
| Gauge | Various |
| Depth | 39 in |
| Shelf Depth | 23 in |
| Height | 55 5/8 in |
| Weight | 260.0 LB |
| EAN or UPC | 714334070010 |
-
Prop 65


