- Bin Type
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Hook-On-Bins® by Durham are included
- Hook-On-Bins® installed easily with no tools required
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- Ships fully assembled
| Height | 48 in |
| No. of Bins | 192 |
| Lock Type | Keyed |
| Depth | 48 in 24 in |
| Handle Material | Chrome |
| Color | Gray |
| Bin Color | Yellow |
| Width | 84 in |
| Family Name | Gray 192 Bins Bin Cabinet - Bins Only |
| Type | Bins Only |
| Gauge | 14 |
| Finish | Powder Coated, Textured |
| Door Type | 4 in Deep Box, Louvered Panel |
| Weight | 579.0 LB |
| EAN or UPC | 714334012607 |

