- 18 in Length
- 30 in Width
- Stainless Color
- 2 Shelves
features
- Writing surface with 1-1/2” lip up to retain paper and
- Disclaimer: Width and length are based on usable space. The handle will add approximately 4-3/4” to the length
- Ships fully assembled
| No. of Casters | 4 |
| Construction | All Welded, 16 Gauge Stainless Steel |
| Length | 18 in |
| No. of Shelves | 2 |
| Width | 30 in |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Gauge | 16 ga |
| Caster Material | Polyurethane |
| Color | Stainless |
| Caster Size | 5 in x 1 1/4 in |
| Finish | Polished |
| Weight | 0.0 LB |

