- Plastic Compartment Box
- 10 13/16 in Height
- 6 3/4 in Depth
- 1 3/4 in Width
- 12 Compartments
features
- Patented positive stops allow cover to be opened wide or remain in the upright open position making it easy to read content labels
- Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments
- Cover overlaps sides to keep out dust and dirt
- (6) 1-11/16 x 4-1/6 x 1-9/16, (6) 1-11/16 x 2 x 1-9/16
- Ships fully assembled
| No. of Compartments | 12 |
| Height | 10 13/16 in |
| Material | Polypropylene |
| Use With | 290-95 |
| Color | Clear |
| Width | 1 3/4 in |
| Depth | 6 3/4 in |
| Weight | 0.7 LB |
| EAN or UPC | 714334050982 |

