- 18 in Length
- 24 in Width
- Stainless Color
- 2 Shelves
features
- Chemical resistant
- Can handle a wide variety of operational temperature ranges
- Easy to clean for sanitary operations
- lips up 3 sides
- Ships fully assembled
| Length | 18 in |
| Caster Material | Polyurethane |
| Caster Size | 5 in x 1 1/4 in |
| Finish | Polished |
| Gauge | 16 ga |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Casters | 4 |
| Color | Stainless |
| Construction | All Welded, 16 Gauge Stainless Steel |
| No. of Shelves | 2 |
| Width | 24 in |
| Weight | 0.0 LB |

