- 18 in Length
- 30 in Width
- Stainless Color
- 4 Shelves
features
- Chemical resistant
- Can handle a wide variety of operational temperature ranges
- Easy to clean for sanitary operations
- all lips up
- Ships fully assembled
| No. of Casters | 4 |
| Length | 18 in |
| Construction | All Welded, 16 Gauge Stainless Steel |
| Width | 30 in |
| Caster Size | 6 in x 2 in |
| Finish | Polished |
| Color | Stainless |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Shelves | 4 |
| Caster Material | Polyurethane |
| Gauge | 16 ga |
| Weight | 0.0 LB |

