- 16 in Length
- 30 in Width
- Stainless Color
- 2 Shelves
features
- Chemical resistant
- Can handle a wide variety of operational temperature ranges
- Easy to clean for sanitary operations
- 4 bumper guards- all lips up
- Ships fully assembled
| Caster Size | 4 in x 1 1/4 in |
| Color | Stainless |
| Finish | Polished |
| Construction | All Welded, 20 Gauge Stainless Steel |
| Width | 30 in |
| No. of Casters | 4 |
| Gauge | 20 ga |
| Length | 16 in |
| Caster Type | 4 Swivel |
| No. of Shelves | 2 |
| Caster Material | Polyurethane |
| Weight | 0.0 LB |

